Airwalk Mongo Mid Women's Safety Shoes, Composite Toe, Size 11M, Black
Write a Review
|
Questions & Answers (0)
Product Description
Elevate Workplace Safety with Airwalk: Step into the legacy of Airwalk with the Mongo Women's safety shoes designed to excel in demanding work settings such as warehouse distribution. These shoes seamlessly blend style and performance while paying homage to the brand's heritage. Cement construction ensures exceptional sturdiness reflecting Airwalk's commitment to excellence. Engineered for endurance they feature a dual-density PU insole for all-day comfort perfect for those long hours on the job. The Stabiliwerx comfort outsole with oil and slip resistance offers agility for various work environments. Prioritizing both protection and style these shoes boast a low-profile composite toe and electrical hazard resistance making them ideal for those facing electrical hazards. With a breathable moisture-wicking lining you'll experience cool and dry comfort as you navigate your workplace. Elevate your safety and style with Airwalk.
PRICE
$145.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 5 in |
| Size | 11 |
Product Details
| Upper Material | Suede |
| Color | Black |
| Toe Type | Composite Toe |
| Style | Safety Shoe |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Rubber |
| Gender | Women's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | AW6360-11M |
| Slip Resistant | Yes |
| Insole | PU Foam |
| Lining Material | Textile |
| Electrical Hazard Protection | Yes |
| Waterproof | Yes |
| Brand | Airwalk |