Made of 13 gauge channel formed steel with one additional return flange on top for added strength. End tabs are flanged at 90° angles with holes punched on 1-1/2" centers.
Tri-Boro Aisle Brace for Nut and Bolt Shelving 30"L, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.25
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Gauge | 13 ga |
| Size | 30" |
Product Details
| Type | Brace |
| Country of Origin | USA |
| Material | Steel |
| Description | Aisle Brace for Nut and Bolt Shelving |
| Color | Gray |
| Manufacturers Part Number | AB30 |
| Accessory Type | Brace |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |