- AJC® 12V 24Ah Sealed Lead Acid - AGM - VRLA Battery
- Voltage: 12 (12 Volts)
- Capacity: 24Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Batteries
- Length: 6.9 inches
- Width: 6.51 inches
- Height: 5 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
AJC® 12V 24Ah Sealed Lead Acid - AGM - VRLA Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.9 in |
| Width | 6.5 in |
| Height | 5 in |
| Weight | 18.7 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Amperage | 24 A |
| Voltage | 12 V |
| Terminals | NB |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D24S |
| Compatible Part/Model Number | AJC BATTERY-12 VOLT 24AH |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |