Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1907930

MPN #: AJC-D7.5S-N-0-131424

AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery

Product Description
AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a Amstron AP-1270F1 Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 7.5Ah
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 5.9 inches
  • Width: 2.61 inches
  • Height: 3.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Amstron.
PRICE
$36.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.9 in
Width2.6 in
Height3.7 in

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage7.5 A
For Use WithAmstron AP-1270F1
Voltage12 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-D7.5S-N-0-131424
Compatible Part/Model NumberAMSTRON-AP-1270F1
BrandAJC Battery

Warranty

Warranty1 yr