- AJC® Brand replacement compatible with a APC Back-UPSES BE550G UPS Battery
- Voltage: 12V (12 Volts)
- Capacity: 9Ah (9000mAh)
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 6 inches
- Width: 2.6 inches
- Height: 3.7 inches
- Total Height with Terminals: 3.8 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
AJC® APC Back-UPSES BE550G 12V 9Ah UPS Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2.6 in |
| Height | 3.7 in |
| Weight | 6 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Amperage | 9 A |
| For Use With | APC® |
| Voltage | 12 V |
| Terminals | F1 |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D9S-V-0-176976 |
| Compatible Part/Model Number | APC-BACK-UPSES BE550G |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |