- AJC® Brand replacement compatible with a C&D Dynasty UPS12-300MR UPS Battery
- Voltage: 12V (12 Volts)
- Capacity: 75Ah (75000mAh)
- Terminals: IT
- ABS (UL94 V-0) Flame Retardant Case
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 10.2 inches
- Width: 6.6 inches
- Height: 8.2 inches
- Total Height with Terminals: 8.4 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
AJC® C&D Dynasty UPS12-300MR 12V 75Ah UPS Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Height | 8 in |
| Weight | 49.1 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Amperage | 75 A |
| For Use With | C&D Dynasty |
| Voltage | 12 V |
| Terminals | IT |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D75S-M-0-125450 |
| Compatible Part/Model Number | C&D DYNASTY-UPS12-300MR |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |