x

Take 15% off your entire order!

Offer applied at checkout

AJC® CSB EVX12750 Back-up 12V 75Ah UPS Battery

AJC® CSB EVX12750 Back-up 12V 75Ah UPS Battery

Item #: WBB2155151

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $169.95

Save $8.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® CSB EVX12750 Back-up 12V 75Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a CSB EVX12750 Back-up UPS Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 75Ah (75000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 10.2 inches
  • Width: 6.6 inches
  • Height: 8.2 inches
  • Total Height with Terminals: 8.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

  • DISTRIBUTOR PART NUMBER AJC-D75S-V-0-177268
  • LIMITED WARRANTY 1 Year
  • PACKAGE QUANTITY 1
  • AMPS 75
  • HEIGHT INCHES 8.2
  • TERMINALS NB
  • WIDTH INCHES 6.6
  • FOR USE WITH CSB
  • TYPE Sealed Lead Acid (AGM) (VRLA)
  • LENGTH INCHES 10.2
  • BRAND AJC Battery
  • MANUFACTURERS PART NUMBER EVX12750 Back-up
  • VOLTAGE 12
  • WEIGHT LBS 49.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® CSB GPL12750, GPL 12750 12V 75Ah UPS Battery

Item #: B1749731

Not Yet Rated

Usually ships in 1 to 4 days

$186.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® CSB EVX12750 Back-up 12V 75Ah UPS Battery

AJC® CSB EVX12750 Back-up 12V 75Ah UPS Battery

Item #: WBB2155151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant