Add to list
Share
Print


Model #: WBB1732785
MPN #: AJC-C5S-I-0-142086
AJC® Dual-Lite 12-581 (6 VOLT) 6V 5Ah Emergency Light Battery
|
Questions & Answers (0)
PRICE
$14.00
was $18.99Save $4.99 (26.28%)
Usually ships in 1 to 4 days
Features:
- AJC® Brand replacement compatible with a Dual-Lite 12-581 (6 VOLT) Emergency Light Battery
- Voltage: 6 (6 Volts)
- Capacity: 5Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 2.8 inches
- Width: 1.91 inches
- Height: 4 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Dual-Lite.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.