Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1910745

MPN #: AJC-D35S-M-0-127258

AJC® EaglePicher CareFree CF-12V33-U1 12V 35Ah Battery

Product Description
AJC® EaglePicher CareFree CF-12V33-U1 12V 35Ah Battery

Features:

  • AJC® Brand replacement compatible with a EaglePicher CareFree CF-12V33-U1 Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 35Ah
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 7.7 inches
  • Width: 5.11 inches
  • Height: 6.3 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by EaglePicher.
PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.7 in
Width5.1 in
Height6.3 in

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage35 A
For Use WithEaglePicher CareFree CF
Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberAJC-D35S-M-0-127258
Compatible Part/Model NumberEAGLEPICHER-CAREFREE CF-12V33-U1
BrandAJC Battery

Warranty

Warranty1 yr