x

Take 15% off your entire order!

Offer applied at checkout

AJC® Eaton 5110 12V 8Ah UPS Battery

AJC® Eaton 5110 12V 8Ah UPS Battery

Item #: WBB2153872

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Eaton 5110 12V 8Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a Eaton UPS Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 8Ah (8000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 2.6 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

  • DISTRIBUTOR PART NUMBER AJC-D8S-I-0-164673
  • LIMITED WARRANTY 1 Year
  • PACKAGE QUANTITY 1
  • AMPS 8
  • HEIGHT INCHES 3
  • TERMINALS F1
  • WIDTH INCHES 2
  • FOR USE WITH Eaton
  • TYPE Sealed Lead Acid (AGM) (VRLA)
  • BRAND AJC Battery
  • LENGTH INCHES 6
  • MANUFACTURERS PART NUMBER 5110
  • VOLTAGE 12
  • WEIGHT LBS 5.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Eaton Powerware Net SE 1000RM 12V 8Ah UPS Battery

Item #: B2154195

Not Yet Rated

Usually ships in 1 to 4 days

$21.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Eaton 5110 12V 8Ah UPS Battery

AJC® Eaton 5110 12V 8Ah UPS Battery

Item #: WBB2153872

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant