
Product Information
Customer Review
Product Q&A
AJC® Eaton FE7KVA 12V 75Ah UPS Battery
Features:
Features:
- AJC® Brand replacement compatible with a Eaton UPS Battery
- Voltage: 12 (12 Volts)
- Capacity: 75Ah (75000mAh)
- Terminals: IT
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 10.2 inches
- Width: 6.7 inches
- Height: 8.7 inches
- Total Height with Terminals: 9.1 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
Weights & Dimensions
- Width 6 in
- Length 10 in
- Height 8 in
- Weight 49.1 lbs
Product Details
- Voltage 12 V
- Amperage 75 A
- Terminals IT
- Compatible Part/Model Number EATON-FE7KVA
- Type Sealed Lead Acid (AGM) (VRLA)
- For Use With Eaton
- Brand AJC Battery
- Package Quantity 1
- Manufacturers Part Number AJC-D75S-IT-I-0-164180
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

AJC® Eaton FE7KVA 12V 75Ah UPS Battery
$228.95
- Product Information
- Customer Review
- Product Q&A