x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

AJC® Eaton PowerWare 5115RM 1500 VA 6V 10Ah UPS Battery

AJC® Eaton PowerWare 5115RM 1500 VA 6V 10Ah UPS Battery

Item #: WBB2154183

Not Yet Rated

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

AJC® Eaton PowerWare 5115RM 1500 VA 6V 10Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a Eaton PowerWare 5115RM 1500 VA UPS Battery
  • Voltage: 6V (6 Volts)
  • Capacity: 10Ah (10000mAh)
  • Terminals: F1
  • Number of Batteries Required for a Full Replacement: 6
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 5.9 inches
  • Width: 2 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

  • DISTRIBUTOR PART NUMBER AJC-C10S-A-6-170349
  • LIMITED WARRANTY 1 Year
  • PACKAGE QUANTITY 1
  • AMPS 10
  • HEIGHT INCHES 3.7
  • TERMINALS F1
  • WIDTH INCHES 2
  • FOR USE WITH Eaton
  • TYPE Sealed Lead Acid (AGM) (VRLA)
  • LENGTH INCHES 5.9
  • BRAND AJC Battery
  • MANUFACTURERS PART NUMBER PowerWare 5115RM 1500 VA
  • VOLTAGE 6
  • WEIGHT LBS 3.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Eaton PowerWare 5115RM (1500 VA) 6V 12Ah UPS Battery

Item #: B1756015

Not Yet Rated

Usually ships in 1 to 4 days

$18.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Eaton PowerWare 5115RM 1500 VA 6V 10Ah UPS Battery

AJC® Eaton PowerWare 5115RM 1500 VA 6V 10Ah UPS Battery

Item #: WBB2154183

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant