Out of Stock

Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Eaton Powerware PW5115-1400VA 12V 7Ah UPS Battery
Features:
Features:
- AJC® Brand replacement compatible with a Eaton UPS Battery
- Voltage: 12 (12 Volts)
- Capacity: 7Ah (7000mAh)
- Terminals: F1
- Number of Batteries Required for a Full Replacement: 3
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 5.9 inches
- Width: 2.6 inches
- Height: 3.7 inches
- Total Height with Terminals: 3.9 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
Weights & Dimensions
- Width 2 in
- Length 5 in
- Height 3 in
- Weight 4.5 lbs
Product Details
- Voltage 12 V
- Terminals F1
- Amperage 7 A
- Compatible Part/Model Number EATON-POWERWARE PW5115-1400VA
- Type Sealed Lead Acid (AGM) (VRLA)
- For Use With Eaton
- Package Quantity 1
- Brand AJC Battery
- Manufacturers Part Number AJC-D7S-S-3-161671
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

AJC® Eaton Powerware PW5115-1400VA 12V 7Ah UPS Battery
$25.95
- Product Information
- Customer Review
- Product Q&A