- AJC® Brand replacement compatible with a Enersys NP55-12B Sealed Lead Acid Battery
- Voltage: 12V (12 Volts)
- Capacity: 55Ah (55000mAh)
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 9 inches
- Width: 5.4 inches
- Height: 8.2 inches
- Total Height with Terminals: 8.9 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
AJC® Enersys NP55-12B 12V 55Ah Sealed Lead Acid Battery
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 5.4 in |
| Height | 8.2 in |
| Weight | 40.1 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Amperage | 55 A |
| Voltage | 12 V |
| Terminals | NB |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D55S-B-0-174293 |
| Compatible Part/Model Number | ENERSYS-NP55-12B |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |