x

Take 15% off your entire order!

Offer applied at checkout

AJC® GE Amx3 28.0 12V 26Ah UPS Battery

AJC® GE Amx3 28.0 12V 26Ah UPS Battery

Item #: WBB2155007

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® GE Amx3 28.0 12V 26Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a GE Amx3 28.0 UPS Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 26Ah (26000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6.9 inches
  • Width: 6.5 inches
  • Height: 5 inches
  • Total Height with Terminals: 5 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

  • DISTRIBUTOR PART NUMBER AJC-D26S-B-0-174498
  • LIMITED WARRANTY 1 Year
  • PACKAGE QUANTITY 1
  • AMPS 26
  • HEIGHT INCHES 5
  • TERMINALS NB
  • WIDTH INCHES 6.5
  • FOR USE WITH GE General Electric
  • TYPE Sealed Lead Acid (AGM) (VRLA)
  • BRAND AJC Battery
  • LENGTH INCHES 6.9
  • MANUFACTURERS PART NUMBER Amx3 28.0
  • VOLTAGE 12
  • WEIGHT LBS 18.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® GE Amx2 28.0 12V 26Ah UPS Battery

Item #: B2155006

Not Yet Rated

Usually ships in 1 to 4 days

$63.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® GE Amx3 28.0 12V 26Ah UPS Battery

AJC® GE Amx3 28.0 12V 26Ah UPS Battery

Item #: WBB2155007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant