
Product Information
Customer Review
Product Q&A
AJC® Genesis DataSafe NPX-80FR 80W 12V 18Ah UPS Battery
Features:
Features:
- AJC® Brand replacement compatible with a Genesis DataSafe NPX-80FR 80W UPS Battery
- Voltage: 12V (12 Volts)
- Capacity: 18Ah (18000mAh)
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 7.1 inches
- Width: 3.1 inches
- Height: 6.6 inches
- Total Height with Terminals: 6.6 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
Weights & Dimensions
- Width 3.1 in
- Length 7.1 in
- Height 6.6 in
- Weight 10.9 lbs
Product Details
- Voltage 12 V
- Terminals NB
- Amperage 18 A
- Compatible Part/Model Number GENESIS-DATASAFE NPX-80FR 80W
- Type Sealed Lead Acid (AGM) (VRLA)
- For Use With Genesis
- Brand AJC Battery
- Package Quantity 1
- Manufacturers Part Number AJC-D18S-B-0-174559
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

AJC® Genesis DataSafe NPX-80FR 80W 12V 18Ah UPS Battery
$66.95
- Product Information
- Customer Review
- Product Q&A