- AJC® Brand replacement compatible with a Genesis Sealed Lead Acid Battery
- Voltage: 6 (6 Volts)
- Capacity: 1.3Ah (1300mAh)
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 3.8 inches
- Width: 1 inches
- Height: 2 inches
- Total Height with Terminals: 2.2 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
AJC® Genesis NP1.2-6 6V 1.3Ah Sealed Lead Acid Battery
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1 in |
| Height | 2 in |
| Weight | 0.8 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Amperage | 1.3 A |
| Voltage | 6 V |
| Terminals | F1 |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-C1.3S-J-0-163744 |
| Compatible Part/Model Number | GENESIS-NP1.2-6 |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |