Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® GPS GPS 12-270 12V 75Ah Sealed Lead Acid Battery

AJC® GPS GPS 12-270 12V 75Ah Sealed Lead Acid Battery

Item #: WBB2148867

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $229.95

Save $11.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Features:

  • AJC® Brand replacement compatible with a GPS GPS 12-270 Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 75Ah (75000mAh)
  • Terminals: IT
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 10.2 inches
  • Width: 6.6 inches
  • Height: 8.2 inches
  • Total Height with Terminals: 8.4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Details

  • Voltage 12 V
  • Amperage 75 A
  • Terminals IT
  • Compatible Part/Model Number GPS-12-270
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Warranty 1 yr
  • Manufacturers Part Number AJC-D75S-IT-B-0-174641

Weights & Dimensions

  • Width 6.6 in
  • Length 10.2 in
  • Height 8.2 in
  • Weight 49.1 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® GPS GPS 12-270 12V 75Ah Sealed Lead Acid Battery

AJC® GPS GPS 12-270 12V 75Ah Sealed Lead Acid Battery

Item #: WBB2148867

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant