
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- AJC® Brand replacement compatible with a GS Portalac PE46 R Sealed Lead Acid Battery
- Voltage: 6V (6 Volts)
- Capacity: 4.5Ah (4500mAh)
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 2.8 inches
- Width: 1.9 inches
- Height: 4 inches
- Total Height with Terminals: 4.1 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
Weights & Dimensions
- Width 1.9 in
- Length 2.8 in
- Height 4 in
- Weight 1.7 lbs
Product Details
- Voltage 6 V
- Amperage 4.5 A
- Terminals F1
- Compatible Part/Model Number PORTALAC-PE46 R
- Type Sealed Lead Acid (AGM) (VRLA)
- Package Quantity 1
- Brand AJC Battery
- Manufacturers Part Number AJC-C4.5S-B-0-174683
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

AJC® GS Portalac PE46 R 6V 4.5Ah Sealed Lead Acid Battery
$11.25
- Product Information
- Customer Review
- Product Q&A