Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2148286

MPN #: AJC-D8S-B-0-174690

AJC® GS Portalac PXL12072 PXL 12072 12V 8Ah Sealed Lead Acid Battery

Product Description
  • AJC® Brand replacement compatible with a GS Portalac PXL12072 PXL 12072 Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 8Ah (8000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 2.6 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months
PRICE
$35.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2.6 in
Height3.7 in
Weight5 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage8 A
Voltage12 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-D8S-B-0-174690
Compatible Part/Model NumberPORTALAC-PXL12072 PXL 12072
BrandAJC Battery

Warranty

Warranty1 yr