en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1729427

MPN #: AJC-C4.5S-B-0-119451

AJC® Hubbell G640 6V 4.5Ah Emergency Light Battery

|
Questions & Answers (0)
PRICE
$12.00
was $15.99
Save $3.99 (24.95%)
Usually ships in 1 to 4 days
AJC® Hubbell G640 6V 4.5Ah Emergency Light Battery

Features:

    • AJC® Brand replacement compatible with a Hubbell G640 Emergency Light Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 4.5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 2.8 inches
    • Width: 1.91 inches
    • Height: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Hubbell.
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.