x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

AJC® Intellipower ital PS612 6V 1.3Ah UPS Battery

AJC® Intellipower ital PS612 6V 1.3Ah UPS Battery

Item #: WBB2154055

Not Yet Rated

Price: $6.50

Save $0.33 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
AJC® Intellipower ital PS612 6V 1.3Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a Intellipower ital PS612 UPS Battery
  • Voltage: 6V (6 Volts)
  • Capacity: 1.3Ah (1300mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 3.8 inches
  • Width: 1 inches
  • Height: 2 inches
  • Total Height with Terminals: 2.2 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

  • DISTRIBUTOR PART NUMBER AJC-C1.3S-B-0-174769
  • LIMITED WARRANTY 1 Year
  • PACKAGE QUANTITY 1
  • AMPS 1.3
  • HEIGHT INCHES 2
  • TERMINALS F1
  • WIDTH INCHES 1
  • FOR USE WITH Intellipower
  • TYPE Sealed Lead Acid (AGM) (VRLA)
  • BRAND AJC Battery
  • LENGTH INCHES 3.8
  • MANUFACTURERS PART NUMBER ital PS612
  • VOLTAGE 6
  • WEIGHT LBS 0.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Intellipower ital PS612 6V 1.3Ah UPS Battery

AJC® Intellipower ital PS612 6V 1.3Ah UPS Battery

Item #: WBB2154055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant