x

Take 15% off your entire order!

Offer applied at checkout

AJC® Interstate DCS-33H, DCS33H 12V 35Ah Wheelchair Battery

AJC® Interstate DCS-33H, DCS33H 12V 35Ah Wheelchair Battery

Item #: WBB1912682

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Interstate DCS-33H, DCS33H 12V 35Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a Interstate DCS-33H Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 35Ah
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 7.7 inches
  • Width: 5.11 inches
  • Height: 6.3 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Interstate.

  • BRAND AJC Battery
  • VOLTAGE 12
  • WEIGHT LBS 23.1
  • LENGTH INCHES 7.7
  • MANUFACTURERS LIMITED WARRANTY YEARS 1 Year
  • PACKAGE QUANTITY 1
  • TYPE Sealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBER DCS-33H
  • FOR USE WITH Interstate
  • AMPS 35
  • TERMINALS NB
  • WIDTH INCHES 5.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Interstate DCS-33H, DCS33H 12V 35Ah Wheelchair Battery

AJC® Interstate DCS-33H, DCS33H 12V 35Ah Wheelchair Battery

Item #: WBB1912682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant