Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1729439

MPN #: AJC-C12S-P-0-134681

AJC® Interstate PC6100 6V 12Ah Emergency Light Battery

|
Questions & Answers (0)
PRICE
$25.95
was $35.99
Save $10.04 (27.90%)
Usually ships in 1 to 4 days
AJC® Interstate PC6100 6V 12Ah Emergency Light Battery

Features:

    • AJC® Brand replacement compatible with a Interstate PC6100 Emergency Light Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 12Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 5.9 inches
    • Width: 21 inches
    • Height: 3.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Interstate.
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.