- AJC® Brand replacement compatible with a MK ES4-6SA Sealed Lead Acid Battery
- Voltage: 6V (6 Volts)
- Capacity: 4.5Ah (4500mAh)
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 2.8 inches
- Width: 1.9 inches
- Height: 4 inches
- Total Height with Terminals: 4.1 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
AJC® MK ES4-6SA 6V 4.5Ah Sealed Lead Acid Battery
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.8 in |
| Width | 1.9 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Voltage | 6 V |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-C4.5S-B-0-175399 |
| Amperage | 4.5 A |
| Compatible Part/Model Number | MK-ES4-6SA |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |