Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2147508

MPN #: AJC-D5S-B-0-175400

AJC® MK ES5-12SA 12V 5Ah Sealed Lead Acid Battery

Product Description
  • AJC® Brand replacement compatible with a MK ES5-12SA Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 5Ah (5000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 3.5 inches
  • Width: 2.8 inches
  • Height: 3.9 inches
  • Total Height with Terminals: 4.1 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months
PRICE
$30.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.5 in
Width2.8 in
Height3.9 in
Weight4 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Voltage12 V
Package Quantity1
Manufacturers Part NumberAJC-D5S-B-0-175400
Amperage5 A
Compatible Part/Model NumberMK-ES5-12SA
BrandAJC Battery

Warranty

Warranty1 yr