Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1906965

MPN #: AJC-C7S-B-0-142229

AJC® MK ES7-6 (6V 7.2AH) 6V 7Ah Wheelchair Battery

Product Description
AJC® MK ES7-6 (6V 7.2AH) 6V 7Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a MK ES7-6 (6V 7.2AH) Wheelchair Battery
  • Voltage: 6 (6 Volts)
  • Capacity: 7Ah
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 5.9 inches
  • Width: 1.41 inches
  • Height: 3.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by MK.
PRICE
$21.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.9 in
Width1.4 in
Weight2 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage7 A
For Use WithMK ES7-6 (6V 7.2AH)
Voltage6 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-C7S-B-0-142229
Compatible Part/Model NumberMK-ES7-6 (6V 7.2AH)
BrandAJC Battery

Warranty

Warranty1 yr