Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Para Systems Minuteman XRT BP3 12V 100Ah UPS Battery

AJC® Para Systems Minuteman XRT BP3 12V 100Ah UPS Battery

Item #: WBB2154782

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $260.95

Save $13.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery

AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery

AJC® Eaton Powerware PWHR12280W4FR 12V 75Ah UPS Battery

AJC® Eaton Powerware PWHR12280W4FR 12V 75Ah UPS Battery

APC RBC48 Replacement Battery Cartridge #48

APC RBC48 Replacement Battery Cartridge #48

AJC® FullRiver DC55-12, DC 55-12 12V 55Ah UPS Battery

AJC® FullRiver DC55-12, DC 55-12 12V 55Ah UPS Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Leviton 51120-3R 120/240V Surge Protective Panel, Residential, NEMA-3R Enclosure

Leviton 51120-3R 120/240V Surge Protective Panel, Residential, NEMA-3R Enclosure

Tripp Lite LS606M 600W Line Conditioner / AVR w/ AC Suppression, 6 Outlets, 120V

Tripp Lite LS606M 600W Line Conditioner / AVR w/ AC Suppression, 6 Outlets, 120V

AJC® Para Systems Minuteman XRT BP3 12V 100Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a Para Systems Minuteman XRT BP3 UPS Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 100Ah (100000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 13 inches
  • Width: 6.8 inches
  • Height: 8.5 inches
  • Total Height with Terminals: 9.4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Weights & Dimensions

  • Width 6.8 in
  • Length 13 in
  • Height 8.5 in
  • Weight 65.1 lbs

Product Details

  • Voltage 12 V
  • Terminals NB
  • Amperage 100 A
  • Compatible Part/Model Number PARA SYSTEMS-MINUTEMAN XRT BP3
  • Type Sealed Lead Acid (AGM) (VRLA)
  • For Use With Para Systems
  • Package Quantity 1
  • Brand AJC Battery
  • Manufacturers Part Number AJC-D100S-V-0-178027

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Para Systems Minuteman XRT BP3 12V 100Ah UPS Battery

AJC® Para Systems Minuteman XRT BP3 12V 100Ah UPS Battery

Item #: WBB2154782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant