Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1908964

MPN #: AJC-D55S-J-2-146985

AJC® Piller Technology Deluxe Power Chair 22NF AGM 12V 55Ah Battery

Product Description
AJC® Piller Technology Deluxe Power Chair 22NF AGM 12V 55Ah Battery

Features:

  • AJC® Brand replacement compatible with a Piller Technology Deluxe Power Chair 22NF AGM Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 55Ah
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 9 inches
  • Width: 5.41 inches
  • Height: 8.2 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Piller Technology.
PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5.4 in
Weight40.1 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage55 A
For Use WithPiller Technology Deluxe Power Chair 22NF AGM
Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberAJC-D55S-J-2-146985
Compatible Part/Model NumberPILLER-DELUXE POWER CHAIR 22NF AGM
BrandAJC Battery

Warranty

Warranty1 yr