Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2149050

MPN #: AJC-D10S-J-0-163349

AJC® Power Kingdom PS10-12S 12V 10Ah Sealed Lead Acid Battery

Product Description
  • AJC® Brand replacement compatible with a Power Kingdom Sealed Lead Acid Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 10Ah (10000mAh)
  • Terminals: F2
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 3.9 inches
  • Height: 3.8 inches
  • Total Height with Terminals: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months
PRICE
$59.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3 in
Height3 in
Weight7 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Voltage12 V
Package Quantity1
Manufacturers Part NumberAJC-D10S-J-0-163349
Amperage10 A
Compatible Part/Model NumberPOWER KINGDOM-PS10-12S
BrandAJC Battery

Warranty

Warranty1 yr