
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Power Patrol Backup SEC1075 12V 7Ah UPS Battery
Features:
Features:
- AJC® Brand replacement compatible with a Power Patrol Backup SEC1075 UPS Battery
- Voltage: 12V (12 Volts)
- Capacity: 7Ah (7000mAh)
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 5.9 inches
- Width: 2.6 inches
- Height: 3.7 inches
- Total Height with Terminals: 3.9 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
Product Details
- Voltage 12 V
- Terminals F1
- Amperage 7 A
- Compatible Part/Model Number POWER-PATROL BACKUP SEC1075
- Type Sealed Lead Acid (AGM) (VRLA)
- For Use With Power Patrol
- Package Quantity 1
- Brand AJC Battery
- Warranty 1 yr
- Manufacturers Part Number AJC-D7S-V-0-178074
Weights & Dimensions
- Width 2.6 in
- Length 5.9 in
- Height 3.7 in
- Weight 4.5 lbs
Customer Review
Product Q & A
There are no questions for this product.

AJC® Power Patrol Backup SEC1075 12V 7Ah UPS Battery
$25.95
- Product Information
- Customer Review
- Product Q&A