Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Power-Sonic PS-12550VH 12V 55Ah Sealed Lead Acid Battery

AJC® Power-Sonic PS-12550VH 12V 55Ah Sealed Lead Acid Battery

Item #: WBB2146698

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $180.95

Save $9.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC®  Power-Sonic PS-640  Sealed Lead Acid - AGM - VRLA Battery

AJC® Power-Sonic PS-640 Sealed Lead Acid - AGM - VRLA Battery

AJC® Power-Sonic PS-121000 AP 12V 100Ah Sealed Lead Acid Battery

AJC® Power-Sonic PS-121000 AP 12V 100Ah Sealed Lead Acid Battery

AJC®  Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC®  Yuntong YT-645  Sealed Lead Acid - AGM - VRLA Battery

AJC® Yuntong YT-645 Sealed Lead Acid - AGM - VRLA Battery

AJC® Universal Power UB121100 (D5751) 12V 100Ah Sealed Lead Acid Battery

AJC® Universal Power UB121100 (D5751) 12V 100Ah Sealed Lead Acid Battery

AJC®  FirstPower LFP1250  Sealed Lead Acid - AGM - VRLA Battery

AJC® FirstPower LFP1250 Sealed Lead Acid - AGM - VRLA Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Milwaukee® 0886-20 M18™ Jobsite Fan  (Bare Tool Only)

Milwaukee® 0886-20 M18™ Jobsite Fan (Bare Tool Only)

Features:

  • AJC® Brand replacement compatible with a Power-Sonic PS-12550VH Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 55Ah (55000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 9 inches
  • Width: 5.4 inches
  • Height: 8.2 inches
  • Total Height with Terminals: 8.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Weights & Dimensions

  • Width 5.4 in
  • Length 9 in
  • Height 8.2 in
  • Weight 40.1 lbs

Product Details

  • Voltage 12 V
  • Amperage 55 A
  • Compatible Part/Model Number POWER-SONIC-PS-12550VH
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Manufacturers Part Number AJC-D55S-B-0-175864

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Power-Sonic PS-12550VH 12V 55Ah Sealed Lead Acid Battery

AJC® Power-Sonic PS-12550VH 12V 55Ah Sealed Lead Acid Battery

Item #: WBB2146698

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant