x

Take 15% off your entire order!

Offer applied at checkout

AJC® Powerware 9130 Rack 12V 7Ah UPS Battery

AJC® Powerware 9130 Rack 12V 7Ah UPS Battery

Item #: WBB2154500

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC® Powerware 9130 Rack 12V 7Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a Powerware UPS Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 7Ah (7000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 5.9 inches
  • Width: 2.6 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

  • DISTRIBUTOR PART NUMBER AJC-D7S-C-0-162857
  • LIMITED WARRANTY 1 Year
  • PACKAGE QUANTITY 1
  • AMPS 7
  • HEIGHT INCHES 3
  • TERMINALS F1
  • WIDTH INCHES 2
  • FOR USE WITH PowerWare
  • TYPE Sealed Lead Acid (AGM) (VRLA)
  • LENGTH INCHES 5
  • BRAND AJC Battery
  • MANUFACTURERS PART NUMBER 9130 Rack
  • VOLTAGE 12
  • WEIGHT LBS 4.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Powerware 9130 Rack 12V 7Ah UPS Battery

AJC® Powerware 9130 Rack 12V 7Ah UPS Battery

Item #: WBB2154500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant