Add to list
Share
Print


Model #: WBB1729549
MPN #: AJC-C7S-A-1-102952
AJC® Prescolite EDS2 6V 7Ah Emergency Light Battery
|
Questions & Answers (0)
PRICE
$15.50
was $21.99Save $6.49 (29.51%)
Usually ships in 1 to 4 days
Features:
- AJC® Brand replacement compatible with a Prescolite EDS2 Emergency Light Battery
- Voltage: 6 (6 Volts)
- Capacity: 7Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 5.9 inches
- Width: 1.41 inches
- Height: 3.7 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Prescolite.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.