
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- AJC® Brand replacement compatible with a Rhino SLA10-12T25 Sealed Lead Acid Battery
- Voltage: 12V (12 Volts)
- Capacity: 12Ah (12000mAh)
- Terminals: F2
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 6 inches
- Width: 3.9 inches
- Height: 3.8 inches
- Total Height with Terminals: 4 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
Weights & Dimensions
- Width 3.9 in
- Length 6 in
- Height 3.8 in
- Weight 7.3 lbs
Product Details
- Voltage 12 V
- Amperage 12 A
- Compatible Part/Model Number RHINO-SLA10-12T25
- Type Sealed Lead Acid (AGM) (VRLA)
- Brand AJC Battery
- Package Quantity 1
- Manufacturers Part Number AJC-D12S-C-0-171067
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

AJC® Rhino SLA10-12T25 12V 12Ah Sealed Lead Acid Battery
$49.95
- Product Information
- Customer Review
- Product Q&A