Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Shoprider 888WNLLHD 12V 75Ah Wheelchair Battery

AJC® Shoprider 888WNLLHD 12V 75Ah Wheelchair Battery

Item #: WBB2149973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $215.95

Save $10.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Shoprider Hero 12V 9Ah Wheelchair Battery

AJC® Shoprider Hero 12V 9Ah Wheelchair Battery

AJC® Universal Power UB12120 12 Volt 12 Ah Sealed AGM 12V 12Ah Battery

AJC® Universal Power UB12120 12 Volt 12 Ah Sealed AGM 12V 12Ah Battery

AJC® WKDC12-33J 12V 35Ah Wheelchair Battery

AJC® WKDC12-33J 12V 35Ah Wheelchair Battery

AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery

AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery

AJC® Interstate DCM0035 12V 35Ah Wheelchair Battery

AJC® Interstate DCM0035 12V 35Ah Wheelchair Battery

AJC® WKDC12-55P 12V 55Ah Wheelchair Battery

AJC® WKDC12-55P 12V 55Ah Wheelchair Battery

AJC® Quickie Freestyle F11 12V 75Ah Wheelchair Battery

AJC® Quickie Freestyle F11 12V 75Ah Wheelchair Battery

AJC® Permobil 12v 73.6a M24SLDGPERM 12V 75Ah Wheelchair Battery

AJC® Permobil 12v 73.6a M24SLDGPERM 12V 75Ah Wheelchair Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Milwaukee® 0886-20 M18™ Jobsite Fan  (Bare Tool Only)

Milwaukee® 0886-20 M18™ Jobsite Fan (Bare Tool Only)

AJC® Shoprider 888WNLLHD 12V 75Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a Shoprider 888WNLLHD Wheelchair Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 75Ah (75000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 10.2 inches
  • Width: 6.6 inches
  • Height: 8.2 inches
  • Total Height with Terminals: 8.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Details

  • Voltage 12 V
  • Amperage 75 A
  • Terminals NB
  • Compatible Part/Model Number SHOPRIDER-888WNLLHD
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Warranty 1 yr
  • Manufacturers Part Number AJC-D75S-B-0-176313

Weights & Dimensions

  • Width 6.6 in
  • Length 10.2 in
  • Height 8.2 in
  • Weight 49.1 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Shoprider 888WNLLHD 12V 75Ah Wheelchair Battery

AJC® Shoprider 888WNLLHD 12V 75Ah Wheelchair Battery

Item #: WBB2149973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant