Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® SL WABER PH500 PowerHouse 500 12V 5Ah UPS Battery

AJC® SL WABER PH500 PowerHouse 500 12V 5Ah UPS Battery

Item #: WBB2155598

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery

AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery

AJC® Power Patrol SLA0905 6V 4.5Ah UPS Battery

AJC® Power Patrol SLA0905 6V 4.5Ah UPS Battery

APC RBC48 Replacement Battery Cartridge #48

APC RBC48 Replacement Battery Cartridge #48

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tripp Lite AVR900U 900VA UPS Low Profile Line-Interactive 12 Outlets

Tripp Lite AVR900U 900VA UPS Low Profile Line-Interactive 12 Outlets

AJC® SL WABER PH500 PowerHouse 500 12V 5Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a SL WABER PH500 PowerHouse 500 UPS Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 5Ah (5000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 3.5 inches
  • Width: 2.8 inches
  • Height: 3.9 inches
  • Total Height with Terminals: 4.1 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Weights & Dimensions

  • Width 2.8 in
  • Length 3.5 in
  • Height 3.9 in
  • Weight 3.6 lbs

Product Details

  • Voltage 12 V
  • Terminals F1
  • Amperage 5 A
  • Compatible Part/Model Number SL WABER-PH500 POWERHOUSE 500
  • Type Sealed Lead Acid (AGM) (VRLA)
  • For Use With SL Waber
  • Package Quantity 1
  • Brand AJC Battery
  • Manufacturers Part Number AJC-D5S-I-0-171974

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® SL WABER PH500 PowerHouse 500 12V 5Ah UPS Battery

AJC® SL WABER PH500 PowerHouse 500 12V 5Ah UPS Battery

Item #: WBB2155598

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant