Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2147308

MPN #: AJC-D7S-A-1-163882

AJC® Uniwell SLA1075 12V 7Ah Sealed Lead Acid Battery

Product Description
  • AJC® Brand replacement compatible with a Uniwell Sealed Lead Acid Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 7Ah (7000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 5.9 inches
  • Width: 2.6 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months
PRICE
$37.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width2 in
Height3 in
Weight5 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Voltage12 V
Package Quantity1
Manufacturers Part NumberAJC-D7S-A-1-163882
Amperage7 A
Compatible Part/Model NumberUNIWELL-SLA1075
BrandAJC Battery

Warranty

Warranty1 yr