American Lock® No. AK6 Control Key For 6-Pin Cylinder APTC14 Padlocks
Write a Review
|
Questions & Answers (0)
Product Description
Control key for American Lock model series.
The Control key allows the facility administrator to open the Padlock without using the individual key or combination. American Lock Control Keys can only be purchased through an official business or organization account. A Key Code is required for an existing installation. The lock is non-cancelable and non-returnable.
The Control key allows the facility administrator to open the Padlock without using the individual key or combination. American Lock Control Keys can only be purchased through an official business or organization account. A Key Code is required for an existing installation. The lock is non-cancelable and non-returnable.
PRICE
$9.70
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Lock Type | Key |
| Type | Control Key |
| Description | AK6 Control Key For 6-Pin Cylinder APTC14 Padlocks |
| Manufacturers Part Number | AK6 |
| Accessory Type | Key |
| Brand | American Lock |