SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6

Item #: WB239709BL

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • White
  • Yellow
  • Green
  • Blue
  • Black
  • Red
  • Clear

Blue

$46.95 ea.

Price: $281.70 / Pkg of 6

Save $14.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 18"D x 11"H, Blue - Pkg Qty 3

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 18"D x 11"H, Blue - Pkg Qty 3

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Free Shipping

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Free Shipping

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 18"D x 9"H, Blue - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 18"D x 9"H, Blue - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Yellow - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Yellow - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Red - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Red - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 18"D x 11"H, Blue - Pkg Qty 3

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 18"D x 11"H, Blue - Pkg Qty 3

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 4

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 16-1/2"W x 23-7/8"D x 11"H, Blue

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 16-1/2"W x 23-7/8"D x 11"H, Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Louvered Wall Panel Without Bins 48"W x 61"H

Global Industrial™ Louvered Wall Panel Without Bins 48"W x 61"H

Buckhorn Attached Lid Container AS3424201201000 - 34x24x19-5/8 - Pkg Qty 3

Buckhorn Attached Lid Container AS3424201201000 - 34x24x19-5/8 - Pkg Qty 3

Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

Weights & Dimensions

  • Depth 18 in
  • Width 11 in
  • Inside Height 9-3/4 in
  • Height 10 in
  • Inside Depth 17 in
  • Inside Width 9-1/2 in

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Brand Akro-Mils
  • Package Quantity 6
  • Material Plastic
  • Manufacturers Part Number 30260-BLUE
  • Color Family Blue
  • Large label area provides easy identification.
  • Optional bin dividers easily snap into place for optimal organization (sold separately).
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MATTHEW

    Date: April 27, 2020

    Great container, good size.
    Your review:
    Great size! I can fit (3) across on my metro shelving.
  • Reviewer: Anonymous

    Date: August 10, 2015

    buyer II
    Your review:
    Happy with product
  • Reviewer: Anonymous

    Date: June 23, 2014

    As advertised
    Your review:
    What you would expect
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Akro-Mils Divider 40260 For AkroBin® Stacking Bin # 239709

$37.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Aigner Tri-Dex TR-1754 Slide-In Label Holder 1-3/4" x 4" for Stacking Bins, Price per Pack of 25

$15.25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6

Item #: WB239709BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Blue - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant