SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6

Item #: WB184816YL

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Red
  • Yellow
  • Blue
  • Black
  • Clear
  • Green
  • White

Yellow

$20.50 ea.

Price: $123.00 / Pkg of 6

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $123.00 /pkg.
  • Buy 3-5 $117.00 /pkg.
  • Buy 5+ $109.50 /pkg.

Quantity

Customers Also Viewed

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 12

Global Industrial™ 10 Shelf Open Steel Shelving With 28 Akro Bins 36"X18"X73"

Global Industrial™ 10 Shelf Open Steel Shelving With 28 Akro Bins 36"X18"X73"

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Yellow - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Yellow - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Red - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Red - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Free Shipping

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 16-1/2"W x 23-7/8"D x 11"H, Blue

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 16-1/2"W x 23-7/8"D x 11"H, Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Louvered Wall Panel Without Bins 48"W x 61"H

Global Industrial™ Louvered Wall Panel Without Bins 48"W x 61"H

Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

Weights & Dimensions

  • Depth 14-3/4 in
  • Width 16-1/2 in
  • Inside Height 6-3/4 in
  • Inside Depth 14 in
  • Height 7 in
  • Weight 3 lbs
  • Inside Width 14-3/4 in

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Brand Akro-Mils
  • Package Quantity 6
  • Material Plastic
  • Manufacturers Part Number 184816YL
  • Color Family Yellow
  • Large label area provides easy identification.
  • Optional bin dividers easily snap into place for optimal organization (sold separately).
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 15, 2012

    Akro Bins Stacking Bin 16-1/2 X 14-3/4 X 7 Yellow
    Your review:
    does the job
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6

Item #: WB184816YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Yellow - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant