SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12

Item #: WB188013GN

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • White
  • Black
  • Green
  • Clear
  • Yellow
  • Blue
  • Red

Green

$7.40 ea.

Price: $88.80 / Pkg of 12

Save $4.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Free Shipping

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Green - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Green - Pkg Qty 24

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Free Shipping

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Free Shipping

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Green - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Green - Pkg Qty 12

Free Shipping

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Green - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Green - Pkg Qty 24

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Yellow - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Yellow - Pkg Qty 12

Free Shipping

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Green - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Green - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 16-1/2"W x 23-7/8"D x 11"H, Blue

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 16-1/2"W x 23-7/8"D x 11"H, Blue

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Green - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Green - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

Weights & Dimensions

  • Depth 10-7/8 in
  • Width 4-1/8 in
  • Inside Height 3-3/4 in
  • Height 4 in
  • Inside Depth 10-1/4 in
  • Weight 0.6 lbs
  • Inside Width 3-3/16 in

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Brand Akro-Mils
  • Package Quantity 12
  • Material Plastic
  • Manufacturers Part Number 30224-GREEN
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Akro-Mils Divider 40224 For AkroBin® Stacking Bin #188013, Pkg of 6

Akro-Mils Divider 40224 For AkroBin® Stacking Bin #188013, Pkg of 6

Item #: 270002

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.25

Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25

Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25

Item #: 443431

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.00

Akro-Mils Clear Lid 30225CRY For AkroBin® Stacking Bin #188013 - Pkg Qty 12

Akro-Mils Clear Lid 30225CRY For AkroBin® Stacking Bin #188013 - Pkg Qty 12

Item #: 270154

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$51.24

Save $3.90 ea. with this comparable product

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12

Item #: 269688GN

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day

$42.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Akro-Mils Divider 40224 For AkroBin® Stacking Bin #188013, Pkg of 6

$22.25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25

$19.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Akro-Mils Clear Lid 30225CRY For AkroBin® Stacking Bin #188013 - Pkg Qty 12

$51.24

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12

Item #: WB188013GN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Green - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant