Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB184815BG

MPN #: 184815BG

Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 14-3/4"L x 8-1/4"W x 7"H, Stone - Pkg Qty 12

Product Description
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

PRICE
$96.00  Sold in packages of 12 / $8.00 ea

1
1
Expected on or around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width8-1/4 in
Height7 in
Size (L x W x H)14-3/4 x 8-1/4 x 7 in
Inside Length14 in
Inside Width6-9/16 in
Inside Height6-3/4 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorStone
MaterialPlastic
Package Quantity12
Manufacturers Part Number184815BG
Stack and/or NestHang & Stack
BrandAkro-Mils