Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB184817RD

MPN #: 184817RD

Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 18"L x 8-1/4"W x 9"H, Red - Pkg Qty 6

Product Description
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

PRICE
$111.00  Sold in packages of 6 / $18.50 ea

1
1
Expected on or around 10/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width8-1/4 in
Height9 in
Size (L x W x H)18 x 8-1/4 x 9 in
Inside Length17-1/8 in
Inside Width6-3/4 in
Inside Height8-1/4 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorRed
MaterialPlastic
Package Quantity6
Manufacturers Part Number184817RD
Stack and/or NestHang & Stack
BrandAkro-Mils