Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 23-7/8"L x 16-1/2" W x 11"H, Yellow
|
Questions & Answers (0)
Product Description
Strong industrial grade polymer bins stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large flat front label area that accept an adhesive type label to allow quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities. Not recommended for hanging on panel systems.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-7/8 in |
| Width | 16-1/2 in |
| Height | 11 in |
| Size (L x W x H) | 23-7/8 x 16-1/2 x 11 in |
| Inside Length | 20-3/4 in |
| Inside Width | 14-3/8 in |
| Inside Height | 10-1/8 in |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Yellow |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 30288-YELLOW |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |