Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB506151A

MPN #: 66486FILEB

Akro-Mils® KeepBox Plastic Container with File Rails, 21-1/2"L x 15"W x 12-1/2"H, Clear - Pkg Qty 6

Product Description
This high density industrial grade polymer container has reinforced ribs and closes with a padlockable hinged lid that interlocks for extra strength. Nest when open to save space. Molded hand grips allow easy lifting. Full length stainless steel hinge pins ensure security. See-through design allows quick identification of contents. Includes metal rails for hanging file folders. Sold in carton quantities of 6.

  • Inside Height: 12"
  • Inside Length Bottom: 17-7/8"
  • Inside Length Top: 19-3/4"
  • Inside Width Bottom: 12-3/4"
  • Inside Width Top: 14-3/16"


PRICE
$287.70  Sold in packages of 6 / $47.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 5 pkgs
$287.70
Buy 6 pkgs - 10 pkgs
$275.70Save $12.00 (4%)
Buy 11+ pkgs
$269.70Save $18.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width15 in
Height12-1/2 in
Size (L x W x H)21-1/2 x 15 x 12-1/2 in
Inside Length17-7/8 in
Inside Width12-3/4 in
Inside Height12 in
Inside Top Length19-3/4 in
Inside Top Width14-3/16 in
Inside Bottom Length17-7/8 in
Inside Bottom Width12-3/4 in
Stacked Weight Capacity260 lbs
Weight Capacity65 lbs

Product Details

TypeAttached Lid Container
ColorClear
StyleAttached Lid
MaterialPlastic
Package Quantity6
Manufacturers Part Number66486FILEB
BrandAkro-Mils
Number of Stacks4