x

Take 15% off your entire order!

Offer applied at checkout

Akro-Mils Dividable Akrodrawer 31168 - 5-9/16"W x 17-5/8"D x 4-5/8"H, Blue - Pkg Qty 6

Akro-Mils Dividable Akrodrawer 31168 - 5-9/16"W x 17-5/8"D x 4-5/8"H, Blue - Pkg Qty 6

Item #: WBB381304

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.30 ea.

Price: $49.80 / Pkg of 6

Save $2.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Akro-Mils Dividable Akrodrawer 31168 - 5-9/16"W x 17-5/8"D x 4-5/8"H, Blue

High impact industrial grade polymer drawer designed for use in many environments from industrial to hospitals AkroDrawers keep supplies , parts, tools and other materials secure and dust free. 13 Divider slots for 15 possible compartments. Dividers sold separately.

  • WIDTH INCHES 5-9/16
  • DEPTH INCHES 17-5/8
  • HEIGHT INCHES 4-5/8
  • INSIDE WIDTH INCHES 4-7/8
  • INSIDE DEPTH INCHES 16-1/4
  • INSIDE HEIGHT INCHES 4-3/8
  • CAPACITY LBS 25
  • ASSEMBLY Assembled
  • BRAND Akro-Mils
  • COLOR FINISH Blue
  • CONSTRUCTION High Impact Polystyrene
  • MANUFACTURERS PART NUMBER 31168BLU
  • PACKAGE QUANTITY 6
  • WEIGHT LBS 1.8
  • MPN_MASTER 31168
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Aigner Bin Buddy BB-13 Adhesive Label Holder (Top/Bottom) 1" x 3" for Bins, Pack of 25

$20.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Dividable Akrodrawer 31168 - 5-9/16"W x 17-5/8"D x 4-5/8"H, Blue - Pkg Qty 6

Akro-Mils Dividable Akrodrawer 31168 - 5-9/16"W x 17-5/8"D x 4-5/8"H, Blue - Pkg Qty 6

Item #: WBB381304

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant