Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB662112

Global Industrial™ Mesh Straight Wall Container, 23-3/4"L x 15-3/4"W x 8-1/4"H, Gray - Pkg Qty 4

Product Description
Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These heavy-duty cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. Strong 1" wide stacking rims and external ribbing provide added strength.

Mesh-sided containers have an open .72 x .9 mesh pattern which allows high visibility and good airflow.

PRICE
$87.00  Sold in packages of 4 / $21.75 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 3 pkgs
87.00
Buy 4 pkgs - 6 pkgs
83.00Save $4.00 (5%)
Buy 7+ pkgs
81.00Save $6.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width15-3/4 in
Height8-1/4 in
Size (L x W x H)23-3/4 x 15-3/4 x 8-1/4 in
Inside Length22-1/4 in
Inside Width14-1/4 in
Inside Height8 in
Weight Capacity50 lbs
Weight4 lbs

Product Details

Assembly RequiredNo
TypeFully Vented Straight Wall Container
ColorGray
StyleMesh Sides & Base
LidNo
MaterialPolyethylene
Package Quantity4
Manufacturers Part Number662112
Stack and/or NestStack
BrandGlobal Industrial