Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils Insight® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 3-1/4"H, Clear - Pkg Qty 12

Akro-Mils Insight® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 3-1/4"H, Clear - Pkg Qty 12

Item #: WBB381446

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.40 ea.

Price: $112.80 / Pkg of 12

Save $5.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Clear - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Clear - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Transparent, autoclavable industrial grade polymer material provides maximum visibility and easy identification of supplies, unique "lock-in-place" design, strong molded hanger easily hooks onto rails or louvered panels (sold separately, see back) for added storage versatility

  • WIDTH INCHES 4-1/8
  • DEPTH INCHES 10-7/8
  • HEIGHT INCHES 3-1/4
  • INSIDE WIDTH INCHES 3-3/16
  • INSIDE DEPTH INCHES 9-1/4
  • INSIDE HEIGHT INCHES 3-1/4
  • CAPACITY LBS 20
  • ASSEMBLY Assembled
  • BRAND Akro-Mils
  • COLOR FAMILY Clear
  • COLOR FINISH Clear
  • CONSTRUCTION Polycarbonate
  • MANUFACTURERS PART NUMBER 305A5
  • PACKAGE QUANTITY 12
  • STACK AND/OR NEST Stack
  • WEIGHT LBS 0.6
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 05, 2013

    Surgical Tech/SPD Tech
    Your review:
    I love these clear containers because I can see exactly what I have in each one. They look nicer then the colored plastic ones but I wish I could have gotten some in a slightly larger size for our larger bottles of medications. They come with matching lids which was nice for the really small bottles so they don't fall out when I reach for them on higher shelves and also matching dividers. However the dividers do not make a straight line down the middle, they kind of warp, but they serve the purpose.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Are dividers included?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      No they are sold seperately

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Insight® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 3-1/4"H, Clear - Pkg Qty 12

Akro-Mils Insight® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 3-1/4"H, Clear - Pkg Qty 12

Item #: WBB381446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant