x

Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils Insight® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3-1/4"H, Clear - Pkg Qty 16

Akro-Mils Insight® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3-1/4"H, Clear - Pkg Qty 16

Item #: WBB381444

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.00 ea.

Price: $96.00 / Pkg of 16

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Clear - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Clear - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils Ultra Clear InSight Bin Hanging And Stacking 7-3/8" X 4-1/8" X 3-1/4"

Transparent, autoclavable industrial grade polymer material provides maximum visibility and easy identification of supplies, unique "lock-in-place" design, strong molded hanger easily hooks onto rails or louvered panels (sold separately, see back) for added storage versatility

  • WIDTH INCHES 4-1/8
  • DEPTH INCHES 7-3/8
  • HEIGHT INCHES 3-1/4
  • INSIDE WIDTH INCHES 3-3/16
  • INSIDE DEPTH INCHES 6-1/4
  • INSIDE HEIGHT INCHES 3-1/4
  • CAPACITY LBS 15
  • ASSEMBLY Assembled
  • BRAND Akro-Mils
  • COLOR FAMILY Clear
  • COLOR FINISH Clear
  • CONSTRUCTION Polycarbonate
  • MANUFACTURERS PART NUMBER 305A3
  • PACKAGE QUANTITY 16
  • STACK AND/OR NEST Stack
  • WEIGHT LBS 0.5
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 05, 2011

    clear bins
    Your review:
    The clear bins are useful for inventory control at a glance. The price is, unfortunately, twice as high as the value or I would buy hundreds of them. The lids often fall off at the half way open point. *** Global Comment: We already informed the vendor for the future product enhancement. ***
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Insight® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3-1/4"H, Clear - Pkg Qty 16

Akro-Mils Insight® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3-1/4"H, Clear - Pkg Qty 16

Item #: WBB381444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant